Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 110V Ctrl, 210A
Mfr # ATS22C21S6U
Zoro # G3990551
product price: $3,534.99
/ea
Free Shipping & Returns
$3,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11.8 in
- Enclosure Rating IP00, NEMA 1
- Display 4 7-Segment Display, 4 LED (Ready, Communication, Run and Trip)
- HP @ 3 Phase - 575V 200 hp
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C21S6U
- Zoro # G3990551
- UPC # 785901963844
- Country of Origin China
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 11.8 in |
Width | 8.1 in |
Height | 15.6 in |
Overall Width | 8.11 in |
Overall Height | 16.73 in |
Overall Depth | 8.11 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 210 A, Output Voltage 208 to 600V AC, 150 hp @ 3 Phase, 460V AC, 200 hp @ 3 Phase, 575V AC, 60 hp @ 3 Phase, 208V AC, 75 hp @ 3 Phase, 230V AC, Control Voltage 110V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle (03007)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- Schneider Electric Soft Starts