Shop All Dial Control Soft Starts
Schneider Electric
Soft Start, 208-230VAC, 22A, 3 Phase
Mfr # ATS01N222LU
Zoro # G3529181
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Input Voltage 200 to 240V AC
- With Bypass / No Bypass With Bypass
- HP @ 3 Phase - 208V 5 hp
- IP Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N222LU
- Zoro # G3529181
- UPC # 785901612391
- Country of Origin Germany
- Category Dial Control Soft Starts
Dimensions
Depth | 4.45 in |
Width | 1.77 in |
Height | 6.06 in |
Overall Width | 1.77 in |
Overall Depth | 5.16 in |
Overall Height | 6.06 in |
Description
Soft Start, Input Voltage 200 to 240V AC, Output Current 22 A, Output Voltage 200 to 240V AC, 5 hp @ 3 Phase, 200 to 240V AC, 7.5 hp @ 3 Phase, 200 to 240V AC, Control Voltage 24V DC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rubber Foot-1531/3032/Daa Sp Aa48 (AA48)
- FESTO Push-In L-Fitting QSL-G1/4-10 (QSL-G1/4-10)
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- MARATHON MOTORS Metric Motor, 5 1/2 HP, 1,765 RPM, 230/460V (TCA0042AE211GAA009)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 9A, 3 Phase (ATS01N209RT)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 12A, 1 or 3Phase (ATS01N112FT)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 9A, 1 or 3-Phase (ATS01N109FT)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- Schneider Electric Soft Starts