Shop All Integrated Boosts & Kickstarts
Schneider Electric
Soft Start, 200-240VAC, 6A, 1.5HP
Mfr # ATS01N206LU
Zoro # G4029907
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inputs/Outputs 2 or 3 Wire Control, Fault Relay (Also for Isolation Contactor Control), "up to speed" Logic Output
- Enclosure Rating IP00, NEMA 1
- Control Voltage 110 to 240V AC
- Height 4.88 in
- Protects 3 Phase Motors Rated for 6 to 32A at 230,400 & 460 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N206LU
- Zoro # G4029907
- UPC # 785901703488
- Country of Origin Germany
- Category Integrated Boosts & Kickstarts
Dimensions
Height | 4.88 in |
Width | 1.77 in |
Depth | 4.45 in |
Overall Height | 4.88 in |
Overall Width | 1.77 in |
Overall Depth | 5.16 in |
Description
Soft Start, Input Voltage 200 to 240V AC, Output Current 6 A, Output Voltage 200 to 240V AC, 1 hp @ 3 Phase, 200 to 240V AC, 1.5 hp @ 3 Phase, 200 to 240V AC, Control Voltage 110 to 240V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- DYNABRADE Idler Wheel (11006)
- BREEZE Hose Clamp, HD, SAE 44,305SS, PK10 (300 44 H)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B46SDS (2B46SDS)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 9A, 2HP (ATS01N209LU)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 12A, 3HP (ATS01N212LU)
- Schneider Electric Soft Starts