Shop All Integrated Boosts & Kickstarts
Schneider Electric
Soft Start, 200-240VAC, 12A, 3HP
Mfr # ATS01N212LU
Zoro # G3939311
original price:
$251.55
16% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.88 in
- IP Rating 00
- With Bypass / No Bypass With Bypass
- Ramp Time 1 to 10 sec.
- Enclosure Rating IP00, NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N212LU
- Zoro # G3939311
- UPC # 785901675860
- Country of Origin Germany
- Category Integrated Boosts & Kickstarts
Dimensions
Height | 4.88 in |
Depth | 4.45 in |
Width | 1.77 in |
Overall Height | 4.88 in |
Overall Width | 1.77 in |
Overall Depth | 5.16 in |
Description
Soft Start, Input Voltage 200 to 240V AC, Output Current 12 A, Output Voltage 200 to 240V AC, 3 hp @ 3 Phase, 200 to 240V AC, Control Voltage 110 to 240V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS32 3/4)
- D&D 76" Outside Length, 2/3" Top Width, 1 Ribs (BX73)
- ZORO SELECT M12-1.75X50 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1250BF8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 9A, 2HP (ATS01N209LU)
- Schneider Electric Soft Starts