Shop All Dial Control Soft Starts
Schneider Electric
Soft Start, 110-460VAC, 9A, 1 or 3-Phase
Mfr # ATS01N109FT
Zoro # G3556533
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Start Type Voltage Ramp Start
- HP @ 1 Phase - 240V 1 hp
- Starting Torque 30% to 80%
- HP @ 1 Phase - 208V 1 hp
- Display None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N109FT
- Zoro # G3556533
- UPC # 785901620761
- Country of Origin Germany
- Category Dial Control Soft Starts
Dimensions
Height | 4.88 in |
Width | 1.77 in |
Depth | 4.44 in |
Overall Depth | 5.16 in |
Overall Width | 1.77 in |
Overall Height | 4.88 in |
Description
Soft Start, Input Voltage 110 to 480V AC, Output Current 9 A, Output Voltage 110 to 480V AC, 1 hp @ 3 Phase, 210V AC, 2 hp @ 3 Phase, 230V AC, 5 hp @ 3 Phase, 460V AC, Control Voltage 110V AC, 240V AC, 24V DC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Bearing - 50 Mm Id X 72 Mm Od X 12 Mm W; Double Shielded (6910ZZ)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 9A, 3 Phase (ATS01N209RT)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 6A, 3 Phase (ATS01N206RT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- Schneider Electric Dial Control Soft Starts