Shop All Dial Control Soft Starts
Schneider Electric
Soft Start, 110-460VAC, 6A, 1 or 3-Phase
Mfr # ATS01N106FT
Zoro # G3520133
original price:
$153.99
4% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.94 in
- IP Rating 20
- With Bypass / No Bypass With Bypass
- Ramp Time 1 to 5 sec.
- HP @ 1 Phase - 240V 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N106FT
- Zoro # G3520133
- UPC # 785901416937
- Country of Origin Germany
- Category Dial Control Soft Starts
Dimensions
Height | 3.94 in |
Depth | 3.95 in |
Width | 0.9 in |
Overall Height | 3.94 in |
Overall Depth | 3.94 in |
Overall Width | 0.91 in |
Description
Soft Start, Input Voltage 110 to 480V AC, Output Current 6 A, Output Voltage 110 to 480V AC, 0.5 hp @ 3 Phase, 210V AC, 1 hp @ 3 Phase, 230V AC, 1.5 hp @ 3 Phase, 230V AC, 2 hp @ 3 Phase, 460V AC, 3 hp @ 3 Phase, 460V AC, Control Voltage 110V AC, 240V AC, 24V DC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- CAMOZZI Filter, Mc Series NPT (MC104-F00TF)
- HYDROMAXX 3"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300300)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 12A, 1 or 3Phase (ATS01N112FT)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 9A, 1 or 3-Phase (ATS01N109FT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 12A, 3 Phase (ATS01N212RT)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 3A, 1 or 3-Phase (ATS01N103FT)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- Schneider Electric Dial Control Soft Starts