Shop All Relay Sockets
Schneider Electric
Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC
Mfr # RSLZRA1
Zoro # G300905262
original price:
$13.05
13% off
new price: $11.35
/ea
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508 || IEC 61984
- Switching Voltage 12 V AC/DC || 24 V AC/DC
- [Ue] Rated Operational Voltage < 300 V AC
- Marking CE
- Fixing Mode plastic compression spring 35 mm symmetrical DIN rail)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSLZRA1
- Zoro # G300905262
- Country of Origin China
- Category Relay Sockets
Dimensions
Cad Overall Height | 78.6 mm |
Cad Overall Depth | 101 mm |
Cad Overall Width | 6.2 mm |
Description
Spring socket equipped w/LED and protect
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC (RSLZVA3)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- Schneider Electric Electrical Relays