Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
Smart UPS, 6kVA, 5 Outlets, Rack, Out: 208V , In:208V
Mfr # SRT6KRMXLT
Zoro # G210806703
Free Shipping & Returns
$7,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 6kVA
- Mounting Rack
- Wattage 6 kW
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SRT6KRMXLT
- Zoro # G210806703
- UPC # 731304308522
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Double conversion online |
Power Rating | 6kVA |
Mounting | Rack |
Wattage | 6 kW |
Input Voltage | 208V |
Output Voltage | 208V |
Backup Time (Half/Full Load) | 8 min 16 sec/2 min 17 sec |
Outlet Type | (2) L6-20R,(3) L6-30R |
Number of Outlets | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPS-RK-8SP)
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- CYBERPOWER Sine Wave UPS, 1350VA, 12 Outlets, Desktop, Out: 120V AC , In:120V AC (CP1350PFCLCD)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- Schneider Electric Uninterruptible Power Supplies (UPS)