Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
Smart UPS, 5.4kVA, 4 Outlets, Tower, Out: 208V , In:208V
Mfr # SRT5KXLT
Zoro # G403952460
Free Shipping & Returns
$7,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 5.4kVA
- Mounting Tower
- Wattage 4.8 kW
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SRT5KXLT
- Zoro # G403952460
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Double conversion online |
Power Rating | 5.4kVA |
Mounting | Tower |
Wattage | 4.8 kW |
Input Voltage | 208V |
Output Voltage | 208V |
Backup Time (Half/Full Load) | 10 min 41 sec/3 min 27 sec |
Outlet Type | (2) L6-20R,(2) L6-30R |
Number of Outlets | 4 |
Description
Features
- APC Smart-UPS On-Line
- 4250 Watts /5000 VA
- Input 208V /Output 208V
- Interface Port Contact Closure
- RJ-45 10/100 Base-T
- RJ-45 Serial
- Smart-Slot
- USB
- Extended runtime model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (Z-15GQ21-B7-K)
- BLUE SEA SYSTEMS Blue Sea 5235 1A ATO/ATC Fuse (5235)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- PFLITSCH M40x1.5/BG/SS/TPE/32.0/ST (BG240VA)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO350UPS)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- CYBERPOWER Standby UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V AC (EC650LCD)
- Schneider Electric Uninterruptible Power Supplies (UPS)