Shop All Relay Sockets
Schneider Electric
Slim Interface Relay Socket, 6 A, 5 Pins
Mfr # SSLZRA1
Zoro # G3462953
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay Socket SPDT
- Mounting - Relay DIN Rail
- Color Black
- Body Height - Relay 3.09 in
- Standards CSA C22-2 No 14, IEC 61984, UL 508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSLZRA1
- Zoro # G3462953
- UPC # 785901968344
- Country of Origin China
- Category Relay Sockets
Dimensions
Body Height - Relay | 3.09 in |
Body Depth - Relay | 3.98 in |
Width | 0.24 in |
Body Width - Relay | 0.24 in |
Height - Relay Socket | 3.09" |
Depth | 3.09 in |
Height | 3.98 in |
Description
Slim Interface Relay Socket, Base Style Square, Compatible Relays SSL 24 V DC, SSL 5 V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Spring Terminal, Number of Pins 5, Pin Shape Flat, Socket Type Standard, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Black, Compatible Manufacturer Part Number SSLZVA1, Contact Rating (DC) 6 A @ 250V, Depth 3.09 in, Dielectric Strength 2,500V, Height 3.98 in, IP Rating IP20, Maximum Operating Temperature 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin (RSLZRA3)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.65" L (8501NR45)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC (RSLZVA3)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- Schneider Electric Electrical Relays