Shop All Pens
Schneider Electric
Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Purple Ink, Purple/Silver Barrel, 10PK
Mfr # 151208
Zoro # G405695389
product price: $18.69
/pk 10, $1.87/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1.4 mm
- Pen Ink Color Purple
- Barrel Color Purple/Silver
- Tip Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 151208
- Zoro # G405695389
- Country of Origin Germany
- Category Pens
Dimensions
Point Size | 1.4 mm |
Pen Point Size | 1.4 mm |
Pen Point Size Type | Extra-Bold |
Details
Pen Type | Ballpoint Pen |
Pen Ink Color | Purple |
Barrel Color | Purple/Silver |
Tip Style | Stick |
Point Type | Extra-Bold |
Marking Tool Product Group | Slider® |
Standards | ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral; ISO 12757-2 Certified |
Pen Cap | Clear |
Item | Pens |
Pen Ink Color(s) | Violet |
Pen Grip Type | Rubber |
Pen Sub-Brand & Product Family | Slider® Basic |
Pen Cap Color(s) | Violet/Clear |
Pen Tip Type | Conical |
Special Ink Properties | Quick-Dry; ViscoGlide® Advanced Ink Technology |
Weight | 0.25 lbs |
Pen Style | Stick |
Pen Barrel Color(s) | Violet |
Description
The Slider Basic Ballpoint Pen features Viscoglide Advanced Ink Technology for an extraordinarily smooth writing experience. Ink dries quickly and resists smudging, even when highlighted. Rubberized grip reduces writing fatigue during long writing sessions. Transparent cap with clip fits neatly on the end of the barrel. Produced CO2 neutrally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Purple, PK12 (08884)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- SCHNEIDER ELECTRIC Retractable Extra-Bold Rave XB Ballpoint Pen, Black (RED132501)
- SCHNEIDER ELECTRIC 0.5 mm Fine One Hybrid Gel Pen, Black Ink - Blue Barrel (RED183501)
- SCHNEIDER ELECTRIC Slider Extra-Bold Ballpoint Pen, Violet (RED151208)
- SCHNEIDER ELECTRIC Xpress Fineliner Porous Point Pen, Multi Color (RED190093)
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- SCHNEIDER ELECTRIC Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Assorted Colors, PK8 (151298)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- Schneider Electric Pens