Shop All Audible & Visual Signaling Devices
Schneider Electric
Siren, 24VDC, 0.400 AC, White
Mfr # XVS14BMW
Zoro # G1244381
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Visual Indicator Type No Visual Indicator
- Housing Material ABS Plastic
- Includes 1.6 ft Cord, Rotary Dials for Volume Control and Selection From 43 t, (1) Input
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVS14BMW
- Zoro # G1244381
- UPC # 785901811237
- Country of Origin Indonesia
- Category Audible & Visual Signaling Devices
Dimensions
Height | 11 in |
Width | 6.125 in |
Depth | 8.7813 in |
Details
Item | Siren |
Audible Alarm Type | Siren |
Visual Indicator Type | No Visual Indicator |
Housing Material | ABS Plastic |
Includes | 1.6 ft Cord, Rotary Dials for Volume Control and Selection From 43 t, (1) Input |
Voltage | 24V DC |
Amps | 0.400 AC |
Decibels | 0 to 105dB |
Color | White |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor |
Mounting | Pivot/Swivel |
Standards | UL,CSA, CE |
Watts | 4.8 W |
Operating Temp. | 14 Degrees to 122 Degrees F |
Hazardous Class | II |
Vibrating | No |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 0 to 105dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Pivot/Swivel, Height 11 in, Width 6.125 in, Depth 8.7813 in, Vibrating No, Housing Material ABS Plastic, Rating IP 53, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Amps 0.400 AC, Color White, Includes 1.6 ft Cord, Rotary Dials for Volume Control and Selection From 43 t, (1) Input, Watts 4.8 W, Siren
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362 (475362)
- BRADY Pipe Marker, Cooling Water Return, 4to6 In (4043-D)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011BL/8)
- SCHNEIDER ELECTRIC Buzzer, 90dB Decibels, 230 to 240V, Red (XB5KS2M4)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWN)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBN)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- Schneider Electric Audible & Visual Signaling Devices