Shop All Solid State Relays
Schneider Electric
Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 90 to 280V AC, output 24 to 300V AC
Mfr # SSP1A110M7T
Zoro # G5956524
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 62314 || EN/IEC 60950-1 || CSA C22.2 No 14-13
- Phase 1 phase
- Line Rated Current 10A
- Dv/Dt 500 V/µs off-state at maximum voltage
- Protection Device Type type 1 - 13 A miniature circuit breaker (MCB) B || type 2 - 10 A miniature circuit breaker (MCB) B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSP1A110M7T
- Zoro # G5956524
- Country of Origin Mexico
- Category Solid State Relays
Description
This Harmony SSP solid state panel mount single-phase relay is rated 10A, is controlled with a 90V to 280V AC input, has a rated load voltage of 24V to 300V AC with zero voltage switching, ideal for resistive loads. It has a visual indicator showing the status of its input and a alarm output enabling a quick response to unexpected events. It also has a test button for easy debugging, testing and commissioning. It is also silent and reliable thanks to the absence of moving contacts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221N)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2424)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- Schneider Electric Electrical Relays