Shop All Control Relays
Schneider Electric
Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, star delta, screw connectors, 24...240V AC DC
Mfr # RE22R2QTMR
Zoro # G7122112
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 61812-1 || UL 508
- Width 22.5 mm
- Immunity To Microbreaks 10 ms
- Nominal Output Current 8A
- Contacts Type And Composition 2 C/O timed contact, cadmium free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE22R2QTMR
- Zoro # G7122112
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Width | 22.5 mm |
Description
Timer,24-240VAC/VDC,In 8A,Dpdt Out St
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 208-480VAC In 8A, Dpdt (RM22TG20)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 4CO, 0.1s..100h, on delay, 24V AC (REXL4TMB7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 480VAC, 10A (CA2SK11T7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN31BW3)
- Schneider Electric Control Relays