Schneider Electric

Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC


product price: $59.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Function - Timing Relay power on-delay
  • Mounting - Relay plug-in socket)
  • Contact Form - Relay 2 C/O
  • Min. Time Setting - Timer 10...100 h || 6...60 s || 6...60 min || 1...10 min || 0.1...1 s || 1...10 s || 1...10 h
  • Power Consumption - Relay 2.6 VA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 21 mm

Description

Timer,250VAC,5A,Rexl +options

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.