Shop All Control Relays
Schneider Electric
Single function relay, Harmony Timer Relays, 5A, 2CO, 0.05s...10min, delay on de energization, 24...240V AC DC
Mfr # RE22R2KMR
Zoro # G7122471
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 61812-1 || UL 508
- Width 22.5 mm
- Product Certifications EAC || UL || RCM || GL || CCC || CSA || CE
- Housing Material self-extinguishing
- Connections - Terminals screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE22R2KMR
- Zoro # G7122471
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Width | 22.5 mm |
Description
Timer24-240VAC/VDC,In8A,Dpdt Outde-en
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- OK INDUSTRIES Wire Wrapping Tool, 22 to 24 AWG (HW-UW-224INS)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 480VAC, 10A (CA2SK11T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 208-480VAC In 8A, Dpdt (RM22TG20)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- Schneider Electric Control Relays