Shop All Time Delay Relays
Schneider Electric
Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC
Mfr # RE22R1KMR
Zoro # G5956743
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay delay on de-energization
- Adjustment Method - Timer rotary knob
- Contact Form - Relay 1 C/O timed contact, cadmium free
- Min. Time Setting - Timer 10...100 s || 1...10 min || 1...10 s || 0.3...3 s || 3...30 s || 0.05...1 s || 30...300 s
- Power Consumption - Relay 3-3 VA 240 V AC; 2 W 240 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RE22R1KMR
- Zoro # G5956743
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Width | 22.5 mm |
Description
Timer,24-240VAC/VDC,In8A,Spdt Outde-en
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R2AMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 8 Pins (REXL2TMP7)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- Schneider Electric Electrical Relays