Shop All Control Relays
Schneider Electric
Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC
Mfr # RE17LAMW
Zoro # G7122821
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 2004/108/EC || EN 61000-6-1 || 2006/95/EC || EN 61000-6-3 || EN 61000-6-2 || IEC 61812-1 || EN 61000-6-4
- Width 17.5 mm
- Maximum Voltage Drop <4 V 3-wire || <8 V 2-wire
- Marking CE
- Voltage Range 0.85...1.1 Us
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17LAMW
- Zoro # G7122821
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Width | 17.5 mm |
Description
On-delay,Timer,240V,7A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 1.75" Hole Dia. (HW-FGHP-100-125WW)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil (CAD32FD)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 120VAC, 10A (CAD50G7)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- Schneider Electric Control Relays