Shop All Push Button Contact Blocks
Schneider Electric
Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NC
Mfr # ZBE1025
Zoro # G7654746
product price: $15.29
/ea
Sold in multiples of 4 for $61.16
$61.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-4 || JIS C8201-1
- Height 14.8 mm
- Width 34.3 mm
- Mounting Of Block front mounting
- Protective Treatment TH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBE1025
- Zoro # G7654746
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Height | 14.8 mm |
Width | 34.3 mm |
Description
N/C Contact With Spring Clamp
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block (LU9M1)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZBE1024)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZB4BZ1015)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- Schneider Electric Push Buttons & Indicators