Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Shunt Trip Release, 6A, 12 to 24V AC/12 to 24V DC, 0 Poles
Mfr # M9A26948
Zoro # G6577553
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-9 Circuit Breakers
- Voltage 12 to 24V AC/12 to 24V DC
- Amps 6A
- Number of Poles 0
- Includes OC Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # M9A26948
- Zoro # G6577553
- UPC # 785901761105
- Country of Origin Belgium
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 82.5 mm |
Width | 18 mm |
Depth | 68 mm |
Wire Stripping Length | 9 mm bottom |
Description
Shunt Trip Release, 6 A Amps, AC Voltage Rating 12/24V AC, DC Voltage Rating 12/24V DC, For Use With Multi-9 Circuit Breakers, Includes OC Contact, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A20P16SS6)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- SCHNEIDER ELECTRIC Microperforated mounting plate H500xW500 w/holes diam 3, 6mm on 12, 5mm pitch (NSYMF55)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- SCHNEIDER ELECTRIC Set of 4 stainless steel wall mounting lugs for PLM3025 to 108 (NSYPFXPLM)
- SQUARE D Neutral Kit, 100A, 240V AC (NQNL1)
- Schneider Electric Circuit Breaker & Panelboard Accessories