Shop All Motor Starter Accessories
Schneider Electric
Shunt Trip
Mfr # GVAS226
Zoro # G1522525
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV2 and GV3 Starters
- Features Shunt, 220 to 240V AC 60 Hz
- Accessory Type Shunt Release
- Color dark grey
- Compatible with Series TeSys Deca
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAS226
- Zoro # G1522525
- UPC # 785901212485
- Country of Origin Czechia
- Category Motor Starter Accessories
Dimensions
Overall Depth | 2.6 in |
Overall Height | 3.5 in |
Overall Width | 0.71 in |
Depth | 66 mm |
Width | 18 mm |
Height | 89 mm |
Description
Shunt Release, Accessory Type Shunt Release, Overall Height 3.5 in, Overall Width 0.71 in, Compatible with Series TeSys Deca, Overall Depth 2.6 in, Standards CCC, CSA, EAC, IEC, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/8)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Block, Contact, Control (LUA8E20)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- Schneider Electric Motor Starter Accessories