Shop All Selector Switches
Schneider Electric
ShortHandleSelectorSwitch, Blk, 3Pos, 30mm
Mfr # 9001SKS53B
Zoro # G3548852
original price:
$78.84
12% off
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKS53B
- Zoro # G3548852
- UPC # 785901848868
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Operator Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Cam C, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ7)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS73B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- Schneider Electric Selector Switches