Shop All Push Button Accessories
Schneider Electric
Sheet of 40 legends, Harmony XB4, unmarked, 18 x 27mm for legend holder 30 x 50mm
Mfr # ZBY5100
Zoro # G700905183
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Destination legend holder 30 x 50 mm || for standard head
- Accessory / Separate Part Designation blank legend
- Product Compatibility ZBZ33 || ZBZ35
- Range Compatibility Harmony XB4 || Harmony XB5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY5100
- Zoro # G700905183
- Country of Origin France
- Category Push Button Accessories
Dimensions
Label Dimensions | 18 x 27 mm |
Details
Item | Sheet of 40 unmarked legends 18 x 27 mm |
Material | plastic |
Accessory / Separate Part Destination | legend holder 30 x 50 mm || for standard head |
Accessory / Separate Part Designation | blank legend |
Product Compatibility | ZBZ33 || ZBZ35 |
Range Compatibility | Harmony XB4 || Harmony XB5 |
Operator Position Information | 1 position |
Accessory / Separate Part Category | marking accessories |
Accessory / Separate Part Type | sheet of rectangular legend |
Marking | unmarked white |
Product or Component Type | sheet of 40 legends |
Description
Sheet of 40 unmarked legends 18 x 27 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (GLAA20C)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- Schneider Electric Push Buttons & Indicators