Shop All Switch Accessories
Schneider Electric
Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A
Mfr # GS2AE81
Zoro # G700422338
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 400 mm
- Range TeSys
- Product Or Component Type shaft extension
- Device Short Name GS2AE
- Range Compatibility TeSys (TeSys GS) GS1D || TeSys (TeSys GS) GS2D || FuPact (FuPacT GS) GSB32 || FuPact (FuPacT GS) GSC32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GS2AE81
- Zoro # G700422338
- Country of Origin France
- Category Switch Accessories
Dimensions
Length | 400 mm |
Details
Item | Shaft extension,TeSys GS,length 400mm, |
Range | TeSys |
Product Or Component Type | shaft extension |
Device Short Name | GS2AE |
Range Compatibility | TeSys (TeSys GS) GS1D || TeSys (TeSys GS) GS2D || FuPact (FuPacT GS) GSB32 || FuPact (FuPacT GS) GSC32 |
Line Rated Current | 30 A || 32 A |
Shaft Cross Section | 5 x 5 mm |
Accessory / Separate Part Category | control accessory |
Description
TeSys GS accessory, shaft extension for external operating handle, to be used with 3-pole and 4-pole 30A/32A IEC/UL fuse switch-disconnectors GS1D. Shaft length 400mm, cross section 5x5mm. Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG214)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- FESTO Mounting Kit SMBR-8-50 (SMBR-8-50)
- Schneider Electric Switch Accessories