Shop All Contactor Accessories
Schneider Electric
Set of Connection, IEC
Mfr # LA9G4750
Zoro # G810412205
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Connection Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4750
- Zoro # G810412205
- UPC # 3606481915894
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Connection Bar |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Connection Bar |
Description
Connection Bar, Accessory Type Connection Bar, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E Utp Network Cable, 100 ft.Black (11221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- K-TOOL INTERNATIONAL Heat Shrink Tubing Assortment Set, 216 Pi (KTI00033)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- Schneider Electric Motor Controls