Shop All Contactor Accessories
Schneider Electric
Set of Connection, IEC
Mfr # LA9G3761
Zoro # G110412219
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Connection Bar
- Compatible with Series TeSys Giga
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G3761
- Zoro # G110412219
- UPC # 3606481916693
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Connection Bar |
Accessory Type | Connection Bar |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Description
Connection Bar, Accessory Type Connection Bar, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Rocker (9904GRY)
- SOUTHWIRE Thermostat Cable, 250ft, 0.20 Diameter, CL2 (553080407)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- SCHNEIDER ELECTRIC Lug Shield, IEC (LA9G3707)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- Schneider Electric Contactor Accessories