Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Set of 4 step slides with brackets for adjustment of m.plate in PLM 108
Mfr # NSYDPLM350
Zoro # G400422621
product price: $61.59
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$61.59
Free 30-Day Returns
Key Features
- Bus Material galvanised steel
- Depth maximum depth adjustment 306 mm || minimun depth adjustment 106 mm
- Features Mercury Free
- Application multi-purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYDPLM350
- Zoro # G400422621
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | maximum depth adjustment 306 mm || minimun depth adjustment 106 mm |
Details
Item | Mounting Kit |
Bus Material | galvanised steel |
Features | Mercury Free |
Application | multi-purpose |
Description
Set of 4 step slides with brackets for adjustment of mounting plate in PLM 108. Max depth adjustment is 306 mm, Min depth adjustment is 106 mm. Multi-purpose mounting accessory. Mounting on sides of enclosure. Adjustment is In depth of the plate or other accessories in steps of 12.5 mm. Galvanised Steel. 4 sliding rails and 4 sliding support incl.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (593599)
- YORK L140-40F Limit Switch (S1-025-46403-000)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- SCHNEIDER ELECTRIC Ground Bar Kit, 200A, 120/240V (3062247)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- SCHNEIDER ELECTRIC Undervoltage Release, 220 to 240V AC/24V DC, None Poles (M9A26960)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- Schneider Electric Circuit Breaker & Panelboard Accessories