Shop All Selector Switches
Schneider Electric
SelectorSwitch, Non-Illum, 2Pos, 30mm, Black
Mfr # 9001KS11FBH5
Zoro # G3548728
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Long Handle
- Contact Form 1NO
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS11FBH5
- Zoro # G3548728
- UPC # 785901034636
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Long Handle, Color Black, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 4, IP Rating IP66, Cam E, Switch Operation @ Position C No Third Position, Switch Operation @ Position D No Fourth Position, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.23 to 5.23A, PK3 (H2008B-3)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS63)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6AGC)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AE)
- Schneider Electric Selector Switches