Shop All Selector Switches
Schneider Electric
SelectorSwitch, Keyed, 2Pos, 30mm, Black
Mfr # XB5FG41
Zoro # G3615666
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Keyed
- Contact Form 1NO
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5FG41
- Zoro # G3615666
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Width | 36.6 mm |
Height | 42 mm |
Depth | 98.5 mm |
Overall Height | 1.65 in |
Overall Width | 1.44 in |
Mounting Diameter | 30.5 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.88 in |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- Schneider Electric Selector Switches