Shop All Selector Switches
Schneider Electric
SelectorSwitch, Illum, 3Pos, 30mm, Green
Mfr # XB5FK133B5
Zoro # G0200587
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5FK133B5
- Zoro # G0200587
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Height | 42 mm |
Width | 36.6 mm |
Depth | 71 mm |
Mounting Diameter | 30.5 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.8 in |
Overall Width | 1.44 in |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Green, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/8 In, PK50 (CH0609Z1)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Levr (ZB6AD23)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS34B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, No Knob (9001K11J1)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-B)
- Schneider Electric Switches