Shop All Selector Switches
Schneider Electric
SelectorSwitch, Illum, 3Pos, 30mm, Green
Mfr # XB4FK133M5
Zoro # G3612543
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4FK133M5
- Zoro # G3612543
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Height | 53 mm |
Depth | 69.5 mm |
Width | 36.6 mm |
Overall Height | 2.09 in |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.74 in |
Mounting Diameter | 30.5 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Green, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1333)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG4)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- Schneider Electric Selector Switches