Shop All Selector Switches
Schneider Electric
SelectorSwitch, Illum, 2Pos, 30mm, Green
Mfr # XB5FK123G5
Zoro # G3548615
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Maintained/Maintained
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5FK123G5
- Zoro # G3548615
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Width | 36.6 mm |
Depth | 71 mm |
Height | 42 mm |
Mounting Diameter | 30.5 mm |
Overall Width | 1.44 in |
Overall Height | 1.65 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.8 in |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Green, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- IDEAL Mechanical Conn, Set Screw, 16-12AWG, PK100 (30-211)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1733)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- Schneider Electric Switches