Shop All Switch Accessories
Schneider Electric
Selector Switch Replacement Key
Mfr # ZBG520E
Zoro # G3509077
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Number 520E
- Range Compatibility Harmony XB5 || Harmony XB4
- Accessory / Separate Part Category replacement accessory
- Accessory / Separate Part Destination emergency stop push-button || selector switch
- Type Of Keylock key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBG520E
- Zoro # G3509077
- UPC # 785901563549
- Country of Origin France
- Category Switch Accessories
Details
Item | Replacement Key |
Key Number | 520E |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Accessory / Separate Part Category | replacement accessory |
Accessory / Separate Part Destination | emergency stop push-button || selector switch |
Type Of Keylock | key |
Product Or Component Type | key |
Compatible with Series | ZB |
Product Type | Replacement Key |
Key Code | 520E |
Compatible Product Type | Selector Switches |
Description
Selector Switch Replacement Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- QUICKCABLE Surge Protector, 24V (602705-001)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 5A, 600V AC, Non-Indicating (FLSR005)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, 2m Cable (XB5S1B2L2)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- Schneider Electric Switch Accessories