Shop All Selector Switches
Schneider Electric
Selector Switch, Non-Illum, 3 Pos, 30 mm
Mfr # 9001SKS72FBH37
Zoro # G3548387
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Action Maintained/Maintained/Momentary
- Contact Form 1NO/1NC
- Cam B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKS72FBH37
- Zoro # G3548387
- UPC # 785901398769
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Mounting Diameter | 30 mm |
Description
Selector Switch, 30 mm, Maintained/Maintained/Momentary Action, 1NO/1NC Contact Form, Color Black, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Cam B, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 250A, 600V AC, Indicating (LPS-RK-250SPI)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K3E11)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1833)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD4)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1533)
- Schneider Electric Switches