Shop All Push Button Accessories
Schneider Electric
Selector Switch Knob, Lever, Yellow, 30mm
Mfr # 9001Y8
Zoro # G1008777
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider 9001SK Series Selector Switches
- Shape standard
- Color Yellow
- Switch Style Short Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001Y8
- Zoro # G1008777
- UPC # 785901858003
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
For Use With | Schneider 9001SK Series Selector Switches |
Shape | standard |
Color | Yellow |
Switch Style | Short Lever |
Cap/Operator Or Lens Colour | yellow |
Product Or Component Type | handle |
Accessory / Separate Part Type | knob |
Operator Profile | standard handle |
Accessory / Separate Part Destination | selector switch |
Accessory / Separate Part Category | spare parts |
Compatible with Series | 9001K, 9001SK |
Compatible Product Type | Selector Switches |
Description
Standard Switch Knob, Color Yellow, Accessory Group D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC815)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Blue, 30mm (9001L24)
- SCHNEIDER ELECTRIC Legend Plate, Hand, White/Black and Red (ZBY2316)
- Schneider Electric Switches