Schneider Electric

Selector Switch Knob, Lever, White, 30mm


product price: $8.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 30 mm
  • For Use With Schneider 9001SK Series Selector Switches
  • Shape standard
  • Color White
  • Switch Style Short Lever
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 mm
Mounting Diameter 30 mm
Compatible Panel Cutout Diameter 30 mm

Details

Item Selector Switch Knob
For Use With Schneider 9001SK Series Selector Switches
Shape standard
Color White
Switch Style Short Lever
Operator Profile standard handle
Accessory / Separate Part Type knob
Cap/Operator Or Lens Colour white
Product Or Component Type handle
Accessory / Separate Part Category spare parts
Accessory / Separate Part Destination selector switch
Compatible with Series 9001K, 9001SK
Compatible Product Type Selector Switches

Description

Standard Switch Knob, Color White, 30 Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.