Shop All Push Button Accessories
Schneider Electric
Selector Switch Knob, Lever, Green, 30mm
Mfr # 9001G8
Zoro # G2195925
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider 9001SK Series Selector Switches
- Shape standard
- Color Green
- Switch Style Short Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001G8
- Zoro # G2195925
- UPC # 785901857907
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
For Use With | Schneider 9001SK Series Selector Switches |
Shape | standard |
Color | Green |
Switch Style | Short Lever |
Product Or Component Type | handle |
Operator Profile | standard handle |
Accessory / Separate Part Category | spare parts |
Accessory / Separate Part Destination | selector switch |
Cap/Operator Or Lens Colour | green |
Accessory / Separate Part Type | knob |
Compatible with Series | 9001K, 9001SK |
Compatible Product Type | Selector Switches |
Description
Standard Switch Knob, Color Green, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- SIGMA ELECTRIC CLAMP BACK & STRAP 3/4"" (55141)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB5AZ103)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- Schneider Electric Push Button Accessories