Shop All Push Button Accessories
Schneider Electric
Selector Switch Knob, Lever, Amber, 30mm
Mfr # 9001A8
Zoro # G2691911
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider 9001SK Series Selector Switches
- Color Amber
- Switch Style Short Lever
- Compatible Panel Cutout Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001A8
- Zoro # G2691911
- UPC # 785901857839
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
For Use With | Schneider 9001SK Series Selector Switches |
Color | Amber |
Switch Style | Short Lever |
Compatible with Series | 9001SK |
Compatible Product Type | Selector Switches |
Description
Standard Switch Knob, Color Amber, For Non Illuminated Selector, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED (992G1)
- HAYDON H-STRUT STAINLESS BEAM CLAMP CONDUIT PARTS AND ACCESSORY, 25PK (C-402-122)
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, black flush, 22mm, unmarked (ZBA2)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- Schneider Electric Push Buttons & Indicators