Shop All Selector Switches
Schneider Electric
Selector Switch, Illum, 2 Pos, 30mm, Red
Mfr # XB4FK124B5
Zoro # G3549227
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4FK124B5
- Zoro # G3549227
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Depth | 69.5 mm |
Height | 53 mm |
Width | 36.6 mm |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.74 in |
Overall Height | 2.09 in |
Mounting Diameter | 30.5 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WHI)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Knob (9001SKS43BH1)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO/2NC, 30mm (9001KS11FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, 2NO, 3P (XB4BJ53)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- Schneider Electric Selector Switches