Shop All Selector Switches
Schneider Electric
Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked
Mfr # ZA2BD3
Zoro # G3302631
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1 || EN/IEC 60204-32 || UL 508 || CSA C22.2 No 14
- Cap/Operator Or Lens Colour black
- Ik Degree Of Protection IK08 EN 50102
- Product Or Component Type selector switch
- Shock Resistance 100 gn IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZA2BD3
- Zoro # G3302631
- Country of Origin France
- Category Selector Switches
Details
Item | Black selector switch - 3 positions - st |
Standards | EN/IEC 60947-5-1 || EN/IEC 60204-32 || UL 508 || CSA C22.2 No 14 |
Cap/Operator Or Lens Colour | black |
Ik Degree Of Protection | IK08 EN 50102 |
Product Or Component Type | selector switch |
Shock Resistance | 100 gn IEC 60068-2-27 |
Vibration Resistance | 15 gn 10-500 Hz)IEC 60068-2-6 |
Overvoltage Category | class II IEC 61140 |
Ip Degree Of Protection | IP65 conforming to IEC 60529 |
Product Compatibility | XACA |
Marking | unmarked |
Component Name | ZA2 |
Ambient Air Temperature For Operation | -25-70°C |
Mounting Location | front of enclosure |
Ambient Air Temperature For Storage | -40-70°C |
Range of Product | Harmony XAC |
Description
This Harmony ZA2BD3 is a black selector switch, 3 positions, standard handle. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS43B)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123B5)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD53)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS53FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- Schneider Electric Switches