Shop All Selector Switches
Schneider Electric
Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked
Mfr # ZA2BD5
Zoro # G510769760
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60204-32, UL 508, IEC 60947-5-1, CSA C22.2 No 14
- Product or Component Type selector switch
- Shock Resistance 100 gn IEC 60068-2-27
- Range of Product Harmony XAC
- Overvoltage Category class II IEC 61140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZA2BD5
- Zoro # G510769760
- Country of Origin France
- Category Selector Switches
Details
Item | SELECTOR SWITCH HEAD |
Standards | IEC 60204-32, UL 508, IEC 60947-5-1, CSA C22.2 No 14 |
Product or Component Type | selector switch |
Shock Resistance | 100 gn IEC 60068-2-27 |
Range of Product | Harmony XAC |
Overvoltage Category | class II IEC 61140 |
Cap/Operator or Lens Colour | black |
Ambient Air Temperature For Operation | -25-70°C |
Marking | unmarked |
Ambient Air Temperature For Storage | -40-70°C |
Vibration Resistance | 15 gn 10-500 Hz)IEC 60068-2-6 |
Ip Degree of Protection | IP65 conforming to IEC 60529 |
Component Name | ZA2 |
Ik Degree of Protection | IK08 conforming to IEC 62262 |
Product Compatibility | XACA |
Description
Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked
- •TeSys D contactors have been designed for perfect integration into control systems.
- •They can be used to create motor starters for almost any type of application.
- •TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps.
- •This 32A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel.
- •Contactors have both Horsepower and Kw motor rating for international acceptance.
- •Contactor is rated for 7.5HP at 200 to 208VAC, 10HP at 240VAC, 20HP at 480VAC and 30HP at 600VAC three phase.
- •Contactor is also rated for 2HP at 115VAC and 5HP at 240VAC single phase.
- •When used with a 480VAC up to 60A circuit breaker, this contactor can have a SCCR up to 85kA.
- •When used with up to a 600VAC 80A Class J or CC fuse, this contactor can have a SCCR up to 100kA.
- •Contactor is supplied with a 24 VDC coil with transient suppressor module.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- L.H. DOTTIE L.H. Dottie 2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH200BSS)
- POWERMATE Portable Generator, 3,000 W Rated, 3,800 W Surge, 25 A A (P0081100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Orange (XB4BK125B5)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, 2NO, 3P (XB4BJ53)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 4Pos, 30mm (9001KS88FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- Schneider Electric Switches