Shop All Selector Switches
Schneider Electric
Selector switch, Harmony XAC, plastic, black handle, 2 positions, unmarked
Mfr # ZA2BD2
Zoro # G010839598
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60204-32, UL 508
- Ik Degree of Protection IK08 conforming to EN 50102
- Range of Product Harmony XAC
- Shock Resistance 100 gn IEC 60068-2-27
- Product or Component Type selector switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZA2BD2
- Zoro # G010839598
- Country of Origin France
- Category Selector Switches
Details
Item | SELECTOR SWITCH HEAD |
Standards | CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60204-32, UL 508 |
Ik Degree of Protection | IK08 conforming to EN 50102 |
Range of Product | Harmony XAC |
Shock Resistance | 100 gn IEC 60068-2-27 |
Product or Component Type | selector switch |
Component Name | ZA2 |
Overvoltage Category | class II IEC 61140 |
Ambient Air Temperature For Operation | -25-70°C |
Cap/Operator or Lens Colour | black |
Mounting Location | base of enclosure, front of enclosure |
Marking | unmarked |
Ambient Air Temperature For Storage | -40-70°C |
Product Compatibility | XACA |
Vibration Resistance | 15 gn 10-500 Hz)IEC 60068-2-6 |
Ip Degree of Protection | IP65 conforming to IEC 60529 |
Description
This Harmony ZA2BD2 is a black selector switch, 2 positions, standard handle. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (HBL8460A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG212)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 2Pos, 30mm, Black (XB5FG21)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG03)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BM60-1NA0)
- Schneider Electric Switches