Shop All Selector Switches
Schneider Electric
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1NO
Mfr # 9001KS11BH5
Zoro # G3299533
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material metal
- Device Presentation complete product
- Cap/Operator Or Lens Colour black
- Operator Position Information 2 positions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KS11BH5
- Zoro # G3299533
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | SELECTOR SWITCH 600VAC 10A 30MM TYPE K |
Bezel Material | metal |
Device Presentation | complete product |
Cap/Operator Or Lens Colour | black |
Operator Position Information | 2 positions |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Cam Profile | 5 |
Device Short Name | K |
Connections - Terminals | screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1 |
Product Or Component Type | selector switch |
Type Of Operator | stay put, maintained |
Operator Profile | black standard knob, standard handle |
Contacts Type And Composition | 1 NO |
Product Certifications | UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03 |
Range of Product | Harmony 9001K |
Description
This selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with a black standard knob. It is easily installed into a standard 30mm diameter panel cut-out. It features 2 positions maintained operator and uses screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - White (HS367-S100-WHITE)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG212)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG6)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1311)
- Schneider Electric Switches