Shop All Selector Switches
Schneider Electric
Selector Switch, 3 Position, 30mm
Mfr # 9001SKS52B
Zoro # G0857925
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Series 9001K
- Protective Treatment TC
- Device Presentation basic element
- Electrical Shock Protection Class class II IEC 61140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKS52B
- Zoro # G0857925
- UPC # 785901959878
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch |
Bezel Material | plastic |
Series | 9001K |
Protective Treatment | TC |
Device Presentation | basic element |
Electrical Shock Protection Class | class II IEC 61140 |
Operator Position Information | 3 positions |
Ambient Air Temperature For Storage | -40-70°C |
Ambient Air Temperature For Operation | -25-70°C |
Product Certifications | UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE |
Product Or Component Type | head for selector switch |
Contacts Type And Composition | without contact block |
Device Short Name | 9001SK |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
Ip Degree Of Protection | IP66 IEC 60529 |
Cap/Operator Or Lens Color | Black |
Operator Profile | Standard handle |
Type Of Operator | Spring return |
Cam Profile | 2 |
Return | Both sides to centre |
Number of Positions | 3 |
Description
Selector Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- CDN Compact Mechanical Timer - Red (MT4-R)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1863)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG09)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB4BD3TQ)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- Schneider Electric Selector Switches