Shop All Selector Switches
Schneider Electric
Selector Switch, 3 Pos, 16 mm, Black
Mfr # XB6DD235B
Zoro # G3606602
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form 1NO
- Action Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6DD235B
- Zoro # G3606602
- UPC # 785901325697
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 16 mm |
Width | 24 mm |
Height | 18 mm |
Depth | 68 mm |
Mounting Diameter | 16 mm |
Overall Width | 0.94 in |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.71 in |
Overall Depth | 2.68 in |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 16 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Black, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CCC, CSA, GOST, UL Listed, Includes Standard Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 2Pos, 22mm (ZB4BJ291)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1513)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO/2NC, 30mm (9001KS11FBH2)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- Schneider Electric Selector Switches