Shop All Push Button Switches
Schneider Electric
Selector 3Pos 2No, 22 mm, 2NO, Black
Mfr # XB7ND33
Zoro # G1012503
product price: $28.29
/pk 10, $2.83/ea
Sold in multiples of 10 for $282.90
$282.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained/Maintained/Maintained
- Size 22 mm
- NEMA Rating 12, 3
- Type of Operator Knob
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7ND33
- Zoro # G1012503
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 68.5 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 3, IP Rating IP20, IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, JIS C8201-1, JIS C8201-5-1, UL 508, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 120VAC (56372TD)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (ZB5AT844)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- Schneider Electric Push Button Switches