Shop All Push Button Accessories
Schneider Electric
Screw, Harmony XB4, Harmony XB5, electric block + adaptor, for standard head, ZB5BZ079/ZB4BZ079/ZBZ010 product compatibility
Mfr # ZBZ006
Zoro # G700905244
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Destination electric block + adaptor || for standard head
- Accessory / Separate Part Category mounting and fixing accessory
- Product Or Component Type screw
- Product Compatibility ZB5BZ079 || ZB4BZ079 || ZBZ010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZ006
- Zoro # G700905244
- Country of Origin France
- Category Push Button Accessories
Details
Item | Fixing screw for use with fixing collar |
Material | plastic |
Accessory / Separate Part Destination | electric block + adaptor || for standard head |
Accessory / Separate Part Category | mounting and fixing accessory |
Product Or Component Type | screw |
Product Compatibility | ZB5BZ079 || ZB4BZ079 || ZBZ010 |
Range of Product | Harmony XB4, Harmony XB5 |
Description
This Harmony ZB, fixing screw for printed circuit board is compatible with Harmony XB4 and XB5. This fixing screw is designed as mounting accessory to be used with fixing collar pillar for printed circuit board. It is compatible with Harmony XB4 and XB5 electrical blocks with adaptors and is sold by a set of 10 pcs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2858G42G00)
- MERSEN Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating (A2D50R)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240/480V AC (TB200N014F2)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.63 in. H (9001KYG1)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1AD20-0AA0)
- Schneider Electric Push Buttons & Indicators