Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
Schneider Electric IT USA Smart-UPS RT 5000VA RM
Mfr # SURTD5000RMXLP3U
Zoro # G210827791
Free Shipping & Returns
$7,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SURTD5000RMXLP3U
- Zoro # G210827791
- UPC # 731304258810
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 2", 1.250-1.375 (RSR-9622)
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 12A, 600V AC, Non-Indicating (JTD012)
- SCHNEIDER ELECTRIC Schneider Electric IT USA Power Saving Back-UPS (BR1500GI)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- EATON UPS System, 1000 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC1000)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Tower, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU3000XLCD)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- CYBERPOWER 900VA 560W UPS w/ AVR, CP900AVR (CP900AVR)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- Schneider Electric Uninterruptible Power Supplies (UPS)