Shop All Surge Protectors
Schneider Electric
Schneider Electric IT USA PER7T SurgeArrest Personal 7 Outlet With Tel 120 V
Mfr # PER7T
Zoro # G003918514
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 2 in
- Depth 10 1/2 in
- Width 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # PER7T
- Zoro # G003918514
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 2 in |
Depth | 10 1/2 in |
Width | 4.3 in |
Details
Item | Surge Arrester |
Voltage | 120V |
Description
Reliable surge protection for home or office computers and electronic equipment. Lightning and power surges can permanently ruin your electronic equipment. Changes in voltage cause lockups and loss of work. This unit will protect your equipment from the threat of bad power. The Personal Surge Arrest series offers affordable surge protection ideal for small office and home equipment such as home PCs, printers and modems.
Specification- Catastrophic Event Protection
- Lightning and Surge Protection
- Protection working indicator
- Site wiring fault indicator
- Product Type - Surge Suppressor/Protector
- Plug/Connector Type - NEMA 5-15P
- Data line Protection - Modem/Fax/DSL
- Receptacles - 7 x NEMA 5-15R
- Input Voltage - 120 V AC
- Surge Energy Rating - 840 J
- Color - Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS25B)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2424)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- Schneider Electric Surge Protectors