Shop All Surge Protectors
Schneider Electric
Schneider Electric IT USA P4V Audio & Video Surge Protector
Mfr # P4V
Zoro # G403918503
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 6 1/2 in
- Depth 2.2 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # P4V
- Zoro # G403918503
- UPC # 731304260127
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 6 1/2 in |
Depth | 2.2 in |
Width | 4 1/2 in |
Details
Item | Surge Protector |
Voltage | 120V |
Description
Lightning and power surges can permanently damage your audio and video electrical equipment. Even small surges can influence the performance of your electronics. This AV surge protector will protect your valuable equipment from the threat of bad power.
Features- Device Energy Rating - 1700 Joules
- Device Output Connector Type - Power NEMA 5-15
- Type - Cable TV
- Humidity Range Operating - 0 - 95%
- Max Operating Temperature - 104 °F
- Min Operating Temperature - 32 °F
- Compatibility - PC
- Product Line - APC Premium
- Color - Black
- Clamping Level - 330 V
- EMI/RFI Noise Filtration - 20 dB
- Form Factor - External
- Frequency Required - 50/60 Hz
- Input Connector Qty - 1
- Input Connector Type - Power NEMA 5-15
- Max Electric Current - 15 A
- Output Connector Qty - 4
- Surge Suppression - Yes
- Voltage Required - AC 120 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- TEMPO COMMUNICATIONS Marker/Locator, Electronic (EML100)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- TRC SURGE GUARD TRC Surge Guard TRC44290 50A Portable Surge Protector (TRC44290)
- Schneider Electric Power System Protection